1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63405948
1/4" ID x 3/8" OD, 8' Long, Clear Polycarbonate Round Tube
MI ITEM #
11694638
MFR #
63405948
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 63405948
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63405948
1/4" ID x 3/8" OD, 8' Long, Clear Polycarbonate Round Tube
MI ITEM #
11694638
MFR #
63405948
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63405948 63405948 3/8"OD X 1/4"ID X 96"
Specifications
Color
Clear
Material
Polycarbonate
Shape
Round
Outside Diameter
0.3750 in
Inside Diameter
1/4 in
Length
96 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought