Motion
63409148

Made in USA
63409148

3/16" ID x 0.437" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694900
MFR #63409148
List Price$149.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409148

3/16" ID x 0.437" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694900
MFR #63409148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.73/each for your price

Overview

Mfr description
63409148 63409148 .187 ID X .125 WALL G1

Specifications

  • Color
    Yellow-Green
  • Additional Details
    Available in 20 - 48" Random Lengths
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
  • Wall Thickness
    0.1250 in, 1/8 in
  • Outside Diameter
    0.4370 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.1870 in, 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought