Motion
63409163

Made in USA
63409163

3/16" ID x 0.687" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
Mi Item #11694902
MFR #63409163
Price$202.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409163

3/16" ID x 0.687" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
Mi Item #11694902
MFR #63409163

Mfr description
63409163 63409163 .187 ID X .250 WALL G1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.85/each

Specifications

Dimensions

  • Inside Diameter
    0.1870 in, 3/16 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.6870 in
  • Wall Thickness
    0.2500 in, 1/4 in

Details

  • Additional Details
    Available in 20 - 48" Random Lengths
  • Color
    Yellow-Green
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)