Motion
63409189

Made in USA
63409189

1/4" ID x 0.374" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694904
MFR #63409189
List Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409189

1/4" ID x 0.374" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694904
MFR #63409189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.88/each for your price

Overview

Mfr description
63409189 63409189 .250 ID X .062 WALL G1

Specifications

  • Color
    Yellow-Green
  • Additional Details
    Available in 20 - 48" Random Lengths
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
  • Wall Thickness
    0.0620 in
  • Outside Diameter
    0.3740 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.2500 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought