Motion
63409346

Made in USA
63409346

3/8" ID x 7/8" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694915
MFR #63409346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409346

3/8" ID x 7/8" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694915
MFR #63409346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63409346 63409346 .375 ID X .250 WALL G1

Specifications

  • Color
    Yellow-Green
  • Additional Details
    Available in 20 - 48" Random Lengths
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
  • Wall Thickness
    0.2500 in, 1/4 in
  • Outside Diameter
    0.8750 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.3750 in, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought