Motion
63409387

Made in USA
63409387

1/2" ID x 3/4" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
Mi Item #11694919
MFR #63409387
Price$171.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409387

1/2" ID x 3/4" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
Mi Item #11694919
MFR #63409387

Mfr description
63409387 63409387 .500 ID X .125 WALL G1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.35/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in, 1/2 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.7500 in
  • Wall Thickness
    0.1250 in, 1/8 in

Details

  • Additional Details
    Available in 20 - 48" Random Lengths
  • Color
    Yellow-Green
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)