Motion
63409429

Made in USA
63409429

5/8" ID x 0.749" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694922
MFR #63409429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63409429

5/8" ID x 0.749" OD, 36 to 48" Long, Yellow-Green Epoxyglass Laminate (G10/FR4) Round Tube
MI ITEM #11694922
MFR #63409429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63409429 63409429 .625 ID X .062 WALL G1

Specifications

  • Color
    Yellow-Green
  • Additional Details
    Available in 20 - 48" Random Lengths
  • Material
    Epoxyglass Laminate (G10/FR4)
  • Shape
    Round
  • Wall Thickness
    0.0620 in
  • Outside Diameter
    0.7490 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.6250 in, 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought