Specifications
Dimensions
- Inside Diameter0.7500 in, 3/4 in
- Maximum Length48 in
- Outside Diameter0.8740 in
- Wall Thickness0.0620 in
Details
- Additional DetailsAvailable in 20 - 48" Random Lengths
- ColorYellow-Green
- MaterialEpoxyglass Laminate (G10/FR4)
- ShapeRound