Motion
63411490

Made in USA
63411490

3/16" ID x 0.561" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695082
MFR #63411490
List Price$82.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63411490

3/16" ID x 0.561" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695082
MFR #63411490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.25/each for your price

Overview

Mfr description
63411490 63411490 .187 ID X .187 WALL XX

Specifications

  • Color
    Tan
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Paper-Base Phenolic Laminate (XX)
  • Shape
    Round
  • Wall Thickness
    0.1870 in
  • Outside Diameter
    0.5610 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.1870 in, 3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought