Motion
63411516

Made in USA
63411516

1/4" ID x 0.312" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695084
MFR #63411516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63411516

1/4" ID x 0.312" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695084
MFR #63411516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63411516 63411516 .250 ID X .031 WALL XX

Specifications

  • Color
    Tan
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Paper-Base Phenolic Laminate (XX)
  • Shape
    Round
  • Wall Thickness
    0.0310 in
  • Outside Diameter
    0.3120 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.2500 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought