Motion
63411649

Made in USA
63411649

3/8" ID x 1/2" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695094
MFR #63411649
List Price$56.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63411649

3/8" ID x 1/2" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
MI ITEM #11695094
MFR #63411649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.90/each for your price

Overview

Mfr description
63411649 63411649 .375 ID X .062 WALL XX

Specifications

  • Color
    Tan
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Paper-Base Phenolic Laminate (XX)
  • Shape
    Round
  • Wall Thickness
    0.0620 in
  • Outside Diameter
    0.4990 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.3750 in, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought