Motion
63411664

Made in USA
63411664

3/8" ID x 5/8" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
Mi Item #11695097
MFR #63411664
Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63411664

3/8" ID x 5/8" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
Mi Item #11695097
MFR #63411664

Mfr description
63411664 63411664 .375 ID X .125 WALL XX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.93/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in, 3/8 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.6250 in
  • Wall Thickness
    0.1250 in, 1/8 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan
  • Material
    Paper-Base Phenolic Laminate (XX)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)