Motion
63411698

Made in USA
63411698

1/2" ID x 0.562" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
Mi Item #11695100
MFR #63411698
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63411698

1/2" ID x 0.562" OD, 36 to 48" Long, Tan Paper-Base Phenolic Laminate (XX) Round Tube
Mi Item #11695100
MFR #63411698

Mfr description
63411698 63411698 .500 ID X .031 WALL XX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.5000 in, 1/2 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.5620 in
  • Wall Thickness
    0.0310 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan
  • Material
    Paper-Base Phenolic Laminate (XX)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)