Motion
63412829

Made in USA
63412829

1/4" ID x 0.624" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
MI ITEM #11695197
MFR #63412829
List Price$112.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63412829

1/4" ID x 0.624" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
MI ITEM #11695197
MFR #63412829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.93/each for your price

Overview

Mfr description
63412829 63412829 .250 ID X .187 WALL CA

Specifications

  • Color
    Tan-Brown
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Canvas Phenolic Laminate (C/CE)
  • Shape
    Round
  • Wall Thickness
    0.1870 in
  • Outside Diameter
    0.6240 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.2500 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought