Motion
63413033

Made in USA
63413033

5/8" ID x 0.749" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
Mi Item #11695216
MFR #63413033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63413033

5/8" ID x 0.749" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
Mi Item #11695216
MFR #63413033

Mfr description
63413033 63413033 .625 ID X .062 WALL CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6250 in, 5/8 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.7490 in
  • Wall Thickness
    0.0620 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan-Brown
  • Material
    Canvas Phenolic Laminate (C/CE)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)