Motion
63413090

Made in USA
63413090

3/4" ID x 0.874" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
MI ITEM #11695222
MFR #63413090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63413090

3/4" ID x 0.874" OD, 36 to 48" Long, Tan-Brown Canvas Phenolic Laminate (C/CE) Round Tube
MI ITEM #11695222
MFR #63413090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63413090 63413090 .750 ID X .062 WALL CA

Specifications

  • Color
    Tan-Brown
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Canvas Phenolic Laminate (C/CE)
  • Shape
    Round
  • Wall Thickness
    0.0620 in
  • Outside Diameter
    0.8740 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.7500 in, 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought