Motion
63414114

Made in USA
63414114

1/4" ID x 0.436" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695310
MFR #63414114
Price$91.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414114

1/4" ID x 0.436" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695310
MFR #63414114

Mfr description
63414114 63414114 .250 ID X .093 WALL LI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.88/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in, 1/4 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.4360 in
  • Wall Thickness
    0.0930 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan-Brown
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)