Motion
63414122

Made in USA
63414122

1/4" ID x 1/2" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
Mi Item #11695311
MFR #63414122
Price$107.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414122

1/4" ID x 1/2" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
Mi Item #11695311
MFR #63414122

Mfr description
63414122 63414122 .250 ID X .125 WALL LI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.18/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in, 1/4 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.5000 in
  • Wall Thickness
    0.1250 in, 1/8 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan-Brown
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)