Motion
63414189

Made in USA
63414189

5/16" ID x 0.562" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
Mi Item #11695317
MFR #63414189
Price$120.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414189

5/16" ID x 0.562" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
Mi Item #11695317
MFR #63414189

Mfr description
63414189 63414189 .312 ID X .125 WALL LI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.20/each

Specifications

Dimensions

  • Inside Diameter
    0.3120 in, 5/16 in
  • Maximum Length
    48 in
  • Outside Diameter
    0.5620 in
  • Wall Thickness
    0.1250 in, 1/8 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan-Brown
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)