Motion
63414239

Made in USA
63414239

3/8" ID x 0.561" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695322
MFR #63414239
List Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414239

3/8" ID x 0.561" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695322
MFR #63414239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.58/each for your price

Overview

Mfr description
63414239 63414239 .375 ID X .093 WALL LI

Specifications

  • Color
    Tan-Brown
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round
  • Wall Thickness
    0.0930 in
  • Outside Diameter
    0.5610 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.3750 in, 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought