Motion
63414304

Made in USA
63414304

1/2" ID x 3/4" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695329
MFR #63414304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414304

1/2" ID x 3/4" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695329
MFR #63414304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63414304 63414304 .500 ID X .125 WALL LI

Specifications

  • Color
    Tan-Brown
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round
  • Wall Thickness
    0.1250 in, 1/8 in
  • Outside Diameter
    0.7500 in
  • Maximum Length
    48 in
  • Inside Diameter
    0.5000 in, 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought