Motion
63414445

Made in USA
63414445

3/4" ID x 1-1/4" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695343
MFR #63414445
Price$248.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414445

3/4" ID x 1-1/4" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695343
MFR #63414445

Mfr description
63414445 63414445 .750 ID X .250 WALL LI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.75/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in, 3/4 in
  • Maximum Length
    48 in
  • Outside Diameter
    1.2500 in
  • Wall Thickness
    0.2500 in, 1/4 in

Details

  • Additional Details
    Available in 30 - 48" Random Lengths
  • Color
    Tan-Brown
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)