Motion
63414452

Made in USA
63414452

1" ID x 1-1/16" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695344
MFR #63414452
List Price$108.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414452

1" ID x 1-1/16" OD, 36 to 48" Long, Tan-Brown Linen Phenolic Laminate (L/LE) Round Tube
MI ITEM #11695344
MFR #63414452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.00/each for your price

Overview

Mfr description
63414452 63414452 1.00 ID X .031 WALL LI

Specifications

  • Color
    Tan-Brown
  • Additional Details
    Available in 30 - 48" Random Lengths
  • Material
    Linen Phenolic Laminate (L/LE)
  • Shape
    Round
  • Wall Thickness
    0.0310 in
  • Outside Diameter
    1.0620 in
  • Maximum Length
    48 in
  • Inside Diameter
    1.0000 in, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought