Motion
63414841

Made in USA
63414841

24 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;1 Inch Inside Diameter
MI ITEM #11695379
MFR #63414841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414841

24 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;1 Inch Inside Diameter
MI ITEM #11695379
MFR #63414841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63414841 63414841 1 X 3.5 X 24" NEOPRENE

Specifications

  • Color
    Tan
  • Inside Diameter
    1 in
  • Length
    24 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0180 in
  • Type
    Stitched Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought