Motion
63414908

Made in USA
63414908

24 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;3-1/4 Inch Inside Diameter
MI ITEM #11695385
MFR #63414908
List Price$530.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414908

24 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;3-1/4 Inch Inside Diameter
MI ITEM #11695385
MFR #63414908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$530.25/each for your price

Overview

Mfr description
63414908 63414908 3.25X5.75X24"NEOPRENE

Specifications

  • Color
    Tan
  • Inside Diameter
    3-1/4 in
  • Length
    24 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0180 in
  • Type
    Stitched Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought