Motion
63414940

Made in USA
63414940

48 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;3/4 Inch Inside Diameter
MI ITEM #11695387
MFR #63414940
List Price$469.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414940

48 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;3/4 Inch Inside Diameter
MI ITEM #11695387
MFR #63414940

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$469.35/each for your price

Overview

Mfr description
63414940 63414940 .75X3.25X48" NEOPRENE

Specifications

  • Color
    Tan
  • Inside Diameter
    3/4 in
  • Length
    48 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0180 in
  • Type
    Stitched Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought