Motion
63414999

Made in USA
63414999

48 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;2-1/4 Inch Inside Diameter
MI ITEM #11695392
MFR #63414999
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63414999

48 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;2-1/4 Inch Inside Diameter
MI ITEM #11695392
MFR #63414999

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63414999 63414999 2.25X4.75X48"NEOPRENE

Specifications

  • Color
    Tan
  • Inside Diameter
    2-1/4 in
  • Length
    48 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0180 in
  • Type
    Stitched Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought