Motion
63415095

Made in USA
63415095

72 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;1-3/4 Inch Inside Diameter
MI ITEM #11695400
MFR #63415095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63415095

72 Inch Long, 0.018 Inch Thick, Nylon Stitched Bellows;1-3/4 Inch Inside Diameter
MI ITEM #11695400
MFR #63415095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1-3/4 in
  • Length
    72 in
  • Thickness
    0.0180 in

Details

  • Color
    Tan
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Type
    Stitched Bellows

Overview

Mfr description
63415095 63415095 1.75X4.25X72"NEOPRENE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought