Overview
Mfr description
63415756 63415756 7.75" OD ROUND BELLOWS
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Inside Diameter5-1/4 in
- TypeBellows Mounting Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data