Motion
63415780

Made in USA
63415780

24 Inch Long, 0.04 Inch Thick, Nylon Airtight Molded Bellows;1-1/2 Inch Inside Diameter
MI ITEM #11695415
MFR #63415780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63415780

24 Inch Long, 0.04 Inch Thick, Nylon Airtight Molded Bellows;1-1/2 Inch Inside Diameter
MI ITEM #11695415
MFR #63415780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63415780 63415780 1.5X2.38X24" NEOPRENE

Specifications

  • Color
    Gray
  • Compressed Length
    4-1/2 in
  • Inside Diameter
    1-1/2 in
  • Length
    24 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0400 in
  • Type
    Airtight Molded Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought