Motion
63415848

Made in USA
63415848

24 Inch Long, 0.04 Inch Thick, Nylon Airtight Molded Bellows;4-1/2 Inch Inside Diameter
MI ITEM #11695421
MFR #63415848
List Price$401.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63415848

24 Inch Long, 0.04 Inch Thick, Nylon Airtight Molded Bellows;4-1/2 Inch Inside Diameter
MI ITEM #11695421
MFR #63415848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$401.03/each for your price

Overview

Mfr description
63415848 63415848 4.5X6X24" NEOPRENE AIR

Specifications

  • Color
    Gray
  • Compressed Length
    3 in
  • Inside Diameter
    4-1/2 in
  • Length
    24 in
  • Material
    Nylon
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.0400 in
  • Type
    Airtight Molded Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought