Specifications
Dimensions
- Compressed Length2-1/2 in
- Inside Diameter5 in
- Length24 in
- Thickness0.0400 in
Details
- ColorGray
- MaterialNylon
- Maximum Temperature220 °F
- Minimum Temperature-40 °F
- TypeAirtight Molded Bellows
Overview
Mfr description
63415855 63415855 5X6.75X24" NEOPRENE AI