Motion
63415947

Made in USA
63415947

0.02 Inch Thick, Polyester Square Flexible Bellows;6 x 6 Inch Inside Square
Mi Item #11695431
MFR #63415947
Price$1,639.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63415947

0.02 Inch Thick, Polyester Square Flexible Bellows;6 x 6 Inch Inside Square
Mi Item #11695431
MFR #63415947

Mfr description
63415947 63415947 6X6"IDX24"LGTH HYPALON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,639.75/each

Specifications

Dimensions

  • Thickness
    0.02 in

Details

  • Color
    Black
  • Inside Square
    6x6
  • Material
    Polyester
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Type
    Square Flexible Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)