Motion
63416002

Made in USA
63416002

0.02 Inch Thick, Polyester Square Flexible Bellows;5 x 5 Inch Inside Square
MI ITEM #11695435
MFR #63416002
List Price$2,715.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63416002

0.02 Inch Thick, Polyester Square Flexible Bellows;5 x 5 Inch Inside Square
MI ITEM #11695435
MFR #63416002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,715.08/each for your price

Overview

Mfr description
63416002 63416002 5X5"IDX48"LGTH HYPALON

Specifications

  • Color
    Black
  • Inside Square
    5x5
  • Material
    Polyester
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Thickness
    0.02 in
  • Type
    Square Flexible Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought