Motion
63416069

Made in USA
63416069

0.02 Inch Thick, Polyester Square Flexible Bellows;4 x 4 Inch Inside Square
Mi Item #11695439
MFR #63416069
Price$2,878.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63416069

0.02 Inch Thick, Polyester Square Flexible Bellows;4 x 4 Inch Inside Square
Mi Item #11695439
MFR #63416069

Mfr description
63416069 63416069 4X4"IDX72"LGTH HYPALON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,878.35/each

Specifications

Dimensions

  • Thickness
    0.02 in

Details

  • Color
    Black
  • Inside Square
    4x4
  • Material
    Polyester
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Type
    Square Flexible Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)