1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63416184
Nylon Sewn Way Cover;7-1/2 Inch Inside Width
MI ITEM #
11695447
MFR #
63416184
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 63416184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63416184
Nylon Sewn Way Cover;7-1/2 Inch Inside Width
MI ITEM #
11695447
MFR #
63416184
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63416184 63416184 A=7.5, B=9.5 X 12" LG
Specifications
Color
Black
Inside Width
7-1/2 in
Material
Nylon
Maximum Temperature
220 °F
Minimum Temperature
-40 °F
Style
Sewn
Type
Way Cover
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought