Motion
63748875

Made in USA
63748875

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
MI ITEM #11695463
MFR #63748875
List Price$252.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63748875

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
MI ITEM #11695463
MFR #63748875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$252.28/each for your price

Overview

Mfr description
63748875 63748875 UP TO 2HP REV MOTOR DR

Specifications

  • Enclosure Type
    Enclosed
  • Horsepower
    1 @ 440-550 Volt, 1/4 @ 115 VDC, 1/4 @ 230 VDC, 1-1/2 @ 115 Volt, 2 @ 115 Volt, 2 @ 230 Volt
  • Maximum Input Voltage
    230 V ac/dc; 550 V ac
  • Minimum Input Voltage
    115 V ac/dc
  • Operation Type
    Maintained (MA)
  • Overall Depth
    2-1/2 in
  • Overall Height
    4-1/2 in
  • Overall Width
    4 in
  • Standards Met
    CSA Certified, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text