Motion
63748883

Made in USA
63748883

1 Phase, 230 VAC/VDC Input Volt, Maintained (MA), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
MI ITEM #11695464
MFR #63748883
List Price$216.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63748883

1 Phase, 230 VAC/VDC Input Volt, Maintained (MA), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
MI ITEM #11695464
MFR #63748883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$216.28/each for your price

Overview

Mfr description
63748883 63748883 SINGLE PHASE ONLY REV

Specifications

  • Enclosure Type
    Enclosed
  • Horsepower
    1/4 @ 115 VDC, 1/4 @ 230 VDC, 1-1/2 @ 115 Volt, 2 @ 230 Volt
  • Maximum Input Voltage
    230 V ac/dc
  • Minimum Input Voltage
    115 V ac/dc
  • Number Of Phases
    1
  • Operation Type
    Maintained (MA)
  • Overall Depth
    2-1/2 in
  • Overall Height
    4-1/2 in
  • Overall Width
    4 in
  • Standards Met
    CSA Certified, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought