Motion
63748891

Made in USA
63748891

230 VAC/VDC, 550 VAC Input Volt, Momentary (MO), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
Mi Item #11695465
MFR #63748891
Price$295.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63748891

230 VAC/VDC, 550 VAC Input Volt, Momentary (MO), Enclosed Drum Switch;4 Inch Wide x 2-1/2 Inch Deep x 4-1/2 Inch High, CSA Certified, UL Listed
Mi Item #11695465
MFR #63748891

Mfr description
63748891 63748891 MOMENTARY REV MOTOR DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.50/each

Specifications

Dimensions

  • Minimum Input Voltage
    115 V ac/dc
  • Overall Depth
    2-1/2 in
  • Overall Height
    4-1/2 in
  • Overall Width
    4 in

Details

  • Enclosure Type
    Enclosed
  • Horsepower
    1 @ 440-550 Volt, 1/4 @ 115 VDC, 1/4 @ 230 VDC, 1-1/2 @ 115 Volt, 2 @ 115 Volt, 2 @ 230 Volt
  • Maximum Input Voltage
    230 V ac/dc; 550 V ac
  • Operation Type
    Momentary (MO)
  • Standards Met
    CSA Certified, UL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)