Motion
63748909

Made in USA
63748909

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;5 Inch Wide x 3-1/2 Inch Deep x 5-1/2 Inch High
Mi Item #11695466
MFR #63748909
Price$550.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63748909

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;5 Inch Wide x 3-1/2 Inch Deep x 5-1/2 Inch High
Mi Item #11695466
MFR #63748909

Mfr description
63748909 63748909 UP TO 2 HP AT 440-550V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.60/each

Specifications

Dimensions

  • Minimum Input Voltage
    115 V ac/dc
  • Overall Depth
    3-1/2 in
  • Overall Height
    5-1/2 in
  • Overall Width
    5 in

Details

  • Enclosure Type
    Enclosed
  • Horsepower
    1 @ 115 VDC, 1 @ 230 VDC, 1-1/2 @ 115 Volt, 2 @ 115 Volt, 2 @ 230 Volt, 2 @ 440-550 Volt
  • Maximum Input Voltage
    230 V ac/dc; 550 V ac
  • Operation Type
    Maintained (MA)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)