Motion
63748917

Made in USA
63748917

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;6-1/8 Inch Wide x 3-1/2 Inch Deep x 5-5/8 Inch High, CSA Certified, UL Listed
Mi Item #11695467
MFR #63748917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63748917

230 VAC/VDC, 550 VAC Input Volt, Maintained (MA), Enclosed Drum Switch;6-1/8 Inch Wide x 3-1/2 Inch Deep x 5-5/8 Inch High, CSA Certified, UL Listed
Mi Item #11695467
MFR #63748917

Mfr description
63748917 63748917 UP TO 7.5 HP REV MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Input Voltage
    115 V ac/dc
  • Overall Depth
    3-1/2 in
  • Overall Height
    5-5/8 in
  • Overall Width
    6-1/8 in

Details

  • Enclosure Type
    Enclosed
  • Horsepower
    2 @ 115 Volt, 2 @ 230 VDC, 3 @ 115 Volt, 3 @ 230 Volt, 5 @ 230 Volt, 7-1/2 @ 440-550 Volt
  • Maximum Input Voltage
    230 V ac/dc; 550 V ac
  • Operation Type
    Maintained (MA)
  • Standards Met
    CSA Certified, UL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)