Motion
63764823

Made in USA
63764823

1/4" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.11" Diam Stainless Steel Shank
Mi Item #11695469
MFR #63764823
Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63764823

1/4" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.11" Diam Stainless Steel Shank
Mi Item #11695469
MFR #63764823

Mfr description
63764823 63764823 1/4 X .040 80GT ABRS N
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.70/each

Specifications

Dimensions

  • Brush Diameter
    1/4 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.110 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Grade
    Medium
  • Grit Number
    80
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)