Motion
63764880

Made in USA
63764880

5/8" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11695475
MFR #63764880
List Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63764880

5/8" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 0.162" Diam Stainless Steel Shank
MI ITEM #11695475
MFR #63764880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.18/each for your price

Overview

Mfr description
63764880 63764880 5/8 X .040 120GT ABRS
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.

Specifications

  • Grit Number
    120
  • Brush Diameter
    5/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.162 in
  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Filament Wire Diameter
    0.0400 in
  • Shank Material
    Stainless Steel
  • Fill Material
    Nylon
  • Grade
    Fine
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought