Motion
63764963

Made in USA
63764963

1-1/2" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 1/4" Diam Stainless Steel Shank
Mi Item #11695483
MFR #63764963
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63764963

1-1/2" Diam Helical Nylon Tube Brush - 0.04" Filament Diam, 1" Brush Length, 3-1/2" OAL, 1/4" Diam Stainless Steel Shank
Mi Item #11695483
MFR #63764963

Mfr description
63764963 63764963 1-1/2 X .040 120 GT AB
  • Nylon is used in both wet and dry environments
  • It has a low moisture absorption rate and conforms well to surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.13/each

Specifications

Dimensions

  • Brush Diameter
    1-1/2 in
  • Brush Length
    1 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Helical
  • Fill Material
    Nylon
  • Grade
    Fine
  • Grit Number
    120
  • Product Type
    Internal Tube Brushes
  • Shank Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)