Overview
Mfr description
63765069 63765069 LTR F HSS BRIGHT USA J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length4-1/8 in
- Drill Blank SizeF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data