Specifications
Dimensions
- Blank Length4-1/8 in
- Drill Blank SizeI
Details
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Finish CoatingBright
- MaterialHigh Speed Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)