Overview
Mfr description
63765200 63765200 LTR T HSS BRIGHT USA J
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- Blank Diameter Tolerance+0.0000 to -0.0003 in
- Blank Length4-7/8 in
- Drill Blank SizeT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data