Motion
63930465

Made in USA
63930465

2-1/2" Diam x 1-1/8" Wide Cobalt 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 2-5/8" Shank Length, 12 Teeth
MI ITEM #11695518
MFR #63930465
List Price$748.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63930465

2-1/2" Diam x 1-1/8" Wide Cobalt 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 2-5/8" Shank Length, 12 Teeth
MI ITEM #11695518
MFR #63930465

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$748.78/each for your price

Overview

Mfr description
63930465 63930465 2-1/2 X 1-1/8W 60 DEG
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    3-3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Cutting Diameter
    2.5000 in
  • Cutting Width
    1.1250 in
  • Shank Length
    2-5/8 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought