Motion
63930499

Made in USA
63930499

2-1/4" Diam x 11/16" Wide Cobalt 45° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 3-1/16" Shank Length, 12 Teeth
Mi Item #11695519
MFR #63930499
Price$589.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63930499

2-1/4" Diam x 11/16" Wide Cobalt 45° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 3-1/16" Shank Length, 12 Teeth
Mi Item #11695519
MFR #63930499

Mfr description
63930499 63930499 2-1/4 X 11/16W 45DEG U
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.60/each

Specifications

Dimensions

  • Cutting Diameter
    2.2500 in
  • Cutting Width
    0.6875 in
  • Included Angle
    45
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1 in
  • Shank Length
    3-1/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    12
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)