Motion
63930507

Made in USA
63930507

2-1/2" Diam x 3/4" Wide Cobalt 45° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 3" Shank Length, 12 Teeth
MI ITEM #11695520
MFR #63930507
List Price$748.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
63930507

2-1/2" Diam x 3/4" Wide Cobalt 45° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 3" Shank Length, 12 Teeth
MI ITEM #11695520
MFR #63930507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$748.38/each for your price

Overview

Mfr description
63930507 63930507 2-1/2 X 3/4W 45DEG USA
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    45
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    3-3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Cutting Diameter
    2.5000 in
  • Cutting Width
    0.7500 in
  • Shank Length
    3 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought